
Indexable Drill Inserts Square P4840P-1R-E67 WKP25S K P
Mfr # P4840P-1R-E67 WKP25S
Zoro # G100028901
product price: $20.89
/eaSold in multiples of 10 for $208.90
Key Features
Included indexable insert angle
90°
Insert thickness
2mm
Cutting edge length
4.55mm
Clearance angle
11°
Application
For Drion-tec
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4840P-1R-E67 WKP25S
Zoro #
G100028901
UPC #
-
Country of Origin
Germany
Dimensions
Insert thickness
2mm
Cutting edge length
4.55mm
Nose Radius
0.29mm
Insert Thickness
2mm
Details
Included indexable insert angle
90°
Clearance angle
11°
Application
For Drion-tec
Series
Tiger·tec Silver
Number of cutting edges
4
Clearance angle major
11°
No. of Edges
4
Description
Indexable Drill Inserts, Square, P4840P-1R-E67 WKP25S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.