Zoro Homepage

Indexable Drill Inserts Square P4840P-3R-E57 WKP25S K P

  • Mfr # P4840P-3R-E57 WKP25S

  • Zoro # G200028412


product price: $24.55
/ea
Sold in multiples of 10 for $245.50

Key Features

Application
For Xtra-tec ® insert drill
Series
Tiger·tec® Silver
Nose Radius
0.4mm
Relief Angle
90°
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840P-3R-E57 WKP25S
Zoro #
G200028412
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.4mm
Cutting edge length
6.5mm
Insert thickness
2.8mm

Details

Application
For Xtra-tec ® insert drill
Series
Tiger·tec® Silver
Relief Angle
90°
No. of Edges
4
Finish
WKP25S
Clearance angle major
11°

Description

Indexable Drill Inserts, Square, P4840P-3R-E57 WKP25S for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.