Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill Inserts Square P4840P-3R-E67 WKP35S K P

  • Mfr # P4840P-3R-E67 WKP35S

  • Zoro # G100028093


product price: $23.15
/ea
Sold in multiples of 10 for $231.50

Key Features

Clearance angle major
11°
Insert Thickness
2.8mm
Nose Radius
0.4mm
Included indexable insert angle
90°
Cutting edge length
6.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4840P-3R-E67 WKP35S
Zoro #
G100028093
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
2.8mm
Nose Radius
0.4mm
Cutting edge length
6.5mm

Details

Clearance angle major
11°
Included indexable insert angle
90°
No. of Edges
4

Description

Indexable Drill Inserts, Square, P4840P-3R-E67 WKP35S for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.