
Indexable Drill Inserts Square P4840P-7R-E57 WKP25S K P
Mfr # P4840P-7R-E57 WKP25S
Zoro # G500028969
product price: $28.35
/eaSold in multiples of 10 for $283.50
Key Features
Relief Angle
90°
Series
Tiger·tec® Silver
Nose Radius
0.8mm
No. of Edges
4
Application
For Xtra-tec
®
insert drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4840P-7R-E57 WKP25S
Zoro #
G500028969
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.8mm
Insert thickness
5.5mm
Cutting edge length
14.03mm
Details
Relief Angle
90°
Series
Tiger·tec® Silver
No. of Edges
4
Application
For Xtra-tec
®
insert drill
Finish
WKP25S
Clearance angle major
11°
Description
Indexable Drill Inserts, Square, P4840P-7R-E57 WKP25S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.