
Indexable Drill Inserts Square P4841C-6R-E57 WKP35S K P
Mfr # P4841C-6R-E57 WKP35S
Zoro # G600028982
product price: $26.79
/eaSold in multiples of 10 for $267.90
Key Features
Nose Radius
0.7mm
Included indexable insert angle
90°
Clearance angle
11°
Cutting edge length
12.24mm
Series
Tiger·tec Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4841C-6R-E57 WKP35S
Zoro #
G600028982
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.7mm
Cutting edge length
12.24mm
Insert thickness
4.9mm
Insert Thickness
4.9mm
Details
Included indexable insert angle
90°
Clearance angle
11°
Series
Tiger·tec Silver
Application
For Drion-tec
Number of cutting edges
4
Clearance angle major
11°
No. of Edges
4
Description
Indexable Drill Inserts, Square, P4841C-6R-E57 WKP35S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.