Zoro Homepage

Indexable Drill Inserts Square P4841P-6R-E57 WKP25S K P

  • Mfr # P4841P-6R-E57 WKP25S

  • Zoro # G100027041


product price: $24.19
/ea
Sold in multiples of 10 for $241.90

Key Features

Included indexable insert angle
90°
Nose Radius
0.7mm
Clearance angle
11°
Number of cutting edges
4
Insert thickness
4.9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4841P-6R-E57 WKP25S
Zoro #
G100027041
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.7mm
Insert thickness
4.9mm
Cutting edge length
11.75mm
Insert Thickness
4.9mm

Details

Included indexable insert angle
90°
Clearance angle
11°
Number of cutting edges
4
Application
For Drion-tec
Series
Tiger·tec Silver
Clearance angle major
11°
No. of Edges
4

Description

Indexable Drill Inserts, Square, P4841P-6R-E57 WKP25S for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.