
Indexable Drill Inserts Square P4841P-7R-E57 WKP25S K P
Mfr # P4841P-7R-E57 WKP25S
Zoro # G100027270
product price: $27.69
/eaSold in multiples of 10 for $276.90
Key Features
Relief Angle
90°
Nose Radius
0.8mm
Series
Tiger·tec® Silver
No. of Edges
4
Application
For Xtra-tec
®
insert drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4841P-7R-E57 WKP25S
Zoro #
G100027270
UPC #
-
Country of Origin
Germany
Dimensions
Nose Radius
0.8mm
Insert thickness
5.5mm
Cutting edge length
14.03mm
Details
Relief Angle
90°
Series
Tiger·tec® Silver
No. of Edges
4
Application
For Xtra-tec
®
insert drill
Finish
WKP25S
Clearance angle major
11°
Description
Indexable Drill Inserts, Square, P4841P-7R-E57 WKP25S for ISO material groups K, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.