Indexable Drill Inserts Square P4841P-8R-A57 WKP25S K P

  • Mfr # P4841P-8R-A57 WKP25S

  • Zoro # G700026543


product price:  $25.99
/ea
Sold in multiples of 10 for $259.90

Key Features

Application
For Drion-tec
Series
Tiger·tec Silver
Cutting edge length
16.5mm
Clearance angle
11°
Insert thickness
5.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4841P-8R-A57 WKP25S
Zoro #
G700026543
UPC #
-
Country of Origin
Germany

Dimensions

Cutting edge length
16.5mm
Insert thickness
5.5mm
Nose Radius
1mm
Insert Thickness
5.5mm

Details

Application
For Drion-tec
Series
Tiger·tec Silver
Clearance angle
11°
Included indexable insert angle
90°
Number of cutting edges
4
No. of Edges
4
Clearance angle major
11°

Description

Indexable Drill Inserts, Square, P4841P-8R-A57 WKP25S for ISO material groups K, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.