Shop WALTER
See all product information
Create Account
Indexable Face Mill, 0.606" Cutter Dia, 3 Inserts, F2330 Series
- Mfr # 5050730
- Zoro # G7815787
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.606"
Series
F2330
Number of Inserts
3
Insert Screw
FS923 Torx 8
Shank Dia. (In.)
0.866
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5050730
- Zoro #
- G7815787
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 3
- Insert Screw
- FS923 Torx 8
- Material
- All ISO
- Nomenclature
- F2330.UT22.026.Z03.01
- Number of Inserts Required
- 3
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- ISO Number
- F2330.UT22.026.Z03.01
- Compatible Hardware
- FS923 T8 Clamping Screw
- Number of Coolant Holes
- 2
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- F2330.UT22.026.Z03.01
- Coolant Fed
- Coolant Through
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.606"
- Shank Dia. (In.)
- 0.866
- Diameter
- 0.606"
- Cutting Length
- 0.039"
- Overall Length (In.)
- 2.283
- Overall Length
- 2.2830 in
- Max. Cutting Dia.
- 1 in
- Min. Cutting Dia.
- 15.39mm
- Insert Cutting Edge Length
- 1.00mm
- Wire Rope Length
- 2.2830 in
- Length
- 2.2830 in
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 1 in, ANSI Code F2330.UT22.026.Z03.01, Compatible Hardware FS923 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.