Shop WALTER
See all product information
Create Account
Indexable Face Mill, 0.949" Cutter Dia, 3 Inserts, F2330 Series
- Mfr # 5050732
- Zoro # G8012523
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
0.949"
Series
F2330
Number of Inserts
3
Cutting Edge Type
Carbide
Nomenclature
F2330.UT36.038.Z03.01.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5050732
- Zoro #
- G8012523
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2330
- Number of Inserts
- 3
- Cutting Edge Type
- Carbide
- Nomenclature
- F2330.UT36.038.Z03.01.5
- Insert Screw
- FS359 Torx 15
- Material
- All ISO
- Number of Inserts Required
- 3
- Left/Right Hand
- Right
- ISO Number
- F2330.UT36.038.Z03.01.5
- Coolant Fed
- Coolant Through
- Features
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
- Insert Holding Type
- Screw
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- F2330.UT36.038.Z03.01.5
- Number of Coolant Holes
- 2
- Compatible Hardware
- FS359 T15 Clamping Screw
- Cutting Application
- Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 0.949"
- Shank Dia. (In.)
- 1.417
- Cutting Length
- 0.059"
- Diameter
- 0.949"
- Overall Length (In.)
- 2.953
- Max. Cutting Dia.
- 1-1/2 in
- Min. Cutting Dia.
- 24.10mm
- Overall Length
- 2.9530 in
- Insert Cutting Edge Length
- 1.50mm
- Wire Rope Length
- 2.9530 in
- Length
- 2.9530 in
- Fits Chest Size
- 3 Cutting Edges per Indexable Insert, FZ up to 3.5mm
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, ANSI Code F2330.UT36.038.Z03.01.5, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Face Milling (Roughing), Plunge Milling, Pocket Milling, Ramping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.