Shop WALTER
See all product information
Create Account
Indexable Face Mill, 12 Inserts, 0.457 in Cut Depth
- Mfr # 6835035
- Zoro # G2908984
product price:Â
$
3,534.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Number of Inserts
12
Arbor Dia.
2.3620 in
Overall Length
2.4800 in
ISO Number
F2010.B.200.Z12.08.R757M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6835035
- Zoro #
- G2908984
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Indexable Face Mill
- Number of Inserts
- 12
- ISO Number
- F2010.B.200.Z12.08.R757M
- ANSI Code
- F2010.B.200.Z12.08.R757M
- Max. Speed
- 4,200 RPM
- Side Cutting Edge Angle
- 90 Degrees
- Standards
- ISO 6462-C (4 Bolts)
- Cutting Application
- Shoulder Milling
- Coolant Fed
- Non-Coolant Through
Dimensions
- Depth of Cut
- 0.4570 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 7.8740 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Arbor Dia. 2.3620 in, Depth of Cut 0.4570 in, ANSI Code F2010.B.200.Z12.08.R757M, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.