Shop WALTER
See all product information
Create Account
Indexable Face Mill, 12 Inserts, 0.512 in Cut Depth
- Mfr # 5204570
- Zoro # G2918556
product price:Â
$
3,750.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5120 in
Number of Inserts
12
Arbor Dia.
2.3620 in
Overall Length
2.4800 in
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5204570
- Zoro #
- G2918556
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 12
- Cutting Application
- Shoulder Milling
- ISO Number
- F2010.B.250.Z12.13.R722M
- Standards
- ISO 6462-C (4 Bolts)
- ANSI Code
- F2010.B.250.Z12.13.R722M
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 3,800 RPM
- Coolant Fed
- Non-Coolant Through
Dimensions
- Depth of Cut
- 0.5120 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 9.8430 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Arbor Dia. 2.3620 in, Depth of Cut 0.5120 in, ANSI Code F2010.B.250.Z12.13.R722M, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.