Shop WALTER
See all product information
Create Account
Indexable Face Mill, 12.402" Cutter Dia, 10 Inserts, 85.00mm Cut Depth, F4253 Series
- Mfr # 5554880
- Zoro # G8397146
product price:Â
$
4,543.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
12.402"
Series
F4253
Depth of Cut
85.00mm
Number of Inserts
10
Arbor Dia.
60.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5554880
- Zoro #
- G8397146
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Indexable Face Mill
- Series
- F4253
- Number of Inserts
- 10
- Number of Inserts Required
- 10
- Insert Screw
- FS1454 Torx 8 IP
- Cutting Edge Type
- Carbide
- Left/Right Hand
- Right
- Nomenclature
- F4253.BN60.315.Z10.25R
- Material
- All ISO
- Insert Holding Type
- Screw
- ANSI Code
- F4253.BN60.315.Z10.25R
- ISO Number
- F4253.BN60.315.Z10.25R
- Compatible Hardware
- FS2112 T20IP Clamping Screw, FS2113 T9IP Adjusting Screw
- Cutting Application
- Slot Milling
- Coolant Fed
- Non-Coolant Through
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 12.402"
- Depth of Cut
- 85.00mm
- Arbor Dia.
- 60.00mm
- Diameter
- 12.402"
- Shank Dia. (In.)
- 2.362
- Overall Length (In.)
- 1.969
- Cutting Length
- 0.433"
- Overall Length
- 50.00mm
- Max. Cutting Dia.
- 315.00mm
- Hub Outside Dia.
- 135.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
Description
Indexable Face Mill, Max. Cutting Dia. 315.00mm, Arbor Dia. 60.00mm, Depth of Cut 85.00mm, ANSI Code F4253.BN60.315.Z10.25R, Compatible Hardware FS2112 T20IP Clamping Screw, FS2113 T9IP Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.