This item is Discontinued.

Walter Indexable Face Mill, 1.496" Cutter Dia, 5 Inserts, 6.00mm Cut Depth, F2234 Series 5001056

Indexable Face Mill, 1.496" Cutter Dia, 5 Inserts, 6.00mm Cut Depth, F2234 Series (Discontinued)

  • Mfr # 5001056
  • Zoro # G8287072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5001056
Zoro #
G8287072
UPC #
-
Country of Origin
China

Dimensions

Cutter Dia.
1.496"
Depth of Cut
6.00mm
Arbor Dia.
22.00mm
Diameter
1.496"
Cutting Length
0.236"
Shank Dia. (In.)
0.866
Overall Length (In.)
1.969
Overall Length
50.00mm
Hub Outside Dia.
41.00mm
Insert Cutting Edge Length
6.00mm
Max. Cutting Dia.
50.00mm

Details

Item
Indexable Face Mill
Series
F2234
Number of Inserts
5
Cutting Edge Type
Carbide
Left/Right Hand
Right
Insert Screw
FS359 Torx 15
Number of Inserts Required
5
Clamp Screw
FS359 (Torx 15)
Clamp
FS1035
Bore
0.866"
Material
All ISO
Nomenclature
F2234.B.050.Z05.06
Insert Holding Type
Hexagon Socket Head Cap Screw
Standards
ISO 6462-A
ANSI Code
F2234.B.050.Z05.06
Number of Coolant Holes
2
ISO Number
F2234.B.050.Z05.06
Max. Speed
23,500 RPM
Compatible Hardware
FS1035 Clamp, FS359 T15 Clamping Screw
Coolant Fed
Coolant Through
Cutting Application
Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Features
With Anti-Twist Protection and Indexing

Description

Indexable Face Mill, Max. Cutting Dia. 50.00mm, Arbor Dia. 22.00mm, Depth of Cut 6.00mm, ANSI Code F2234.B.050.Z05.06, Compatible Hardware FS1035 Clamp, FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.