Shop WALTER
See all product information
Create Account
Indexable Face Mill, 16 Inserts, 0.157 in Cut Depth
- Mfr # 5000396
- Zoro # G2911294
product price:Â
$
4,467.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Number of Inserts
16
Arbor Dia.
2.3620 in
Overall Length
2.4800 in
ANSI Code
F2010.B.250.Z16.04.R592M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000396
- Zoro #
- G2911294
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 16
- ANSI Code
- F2010.B.250.Z16.04.R592M
- Max. Speed
- 3,800 RPM
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- F2010.B.250.Z16.04.R592M
- Cutting Application
- Face Milling
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO 6462-C (4 Bolts)
Dimensions
- Depth of Cut
- 0.1570 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 9.8430 in
- Hub Outside Dia.
- 8.8110 in
- Max. Cutting Dia.
- 10.2360 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 10.2360 in, Arbor Dia. 2.3620 in, Depth of Cut 0.1570 in, ANSI Code F2010.B.250.Z16.04.R592M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.