Indexable Face Mill, 18 Inserts, 0.157 in Cut Depth
- Mfr # 5000397
- Zoro # G2919256
product price:Â
$
5,943.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Number of Inserts
18
Arbor Dia.
2.3620 in
Overall Length
3.1500 in
Standards
ISO 6462-C (8 Bolts)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000397
- Zoro #
- G2919256
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 18
- Standards
- ISO 6462-C (8 Bolts)
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
- Max. Speed
- 3,350 RPM
- Coolant Fed
- Non-Coolant Through
- ANSI Code
- F2010.B.315.Z18.04.R592M
- ISO Number
- F2010.B.315.Z18.04.R592M
Dimensions
- Depth of Cut
- 0.1570 in
- Arbor Dia.
- 2.3620 in
- Overall Length
- 3.1500 in
- Hub Outside Dia.
- 8.6610 in
- Max. Cutting Dia.
- 12.7950 in
- Min. Cutting Dia.
- 12.4020 in
- Wire Rope Length
- 3.1500 in
- Length
- 3.1500 in
Description
Indexable Face Mill, Max. Cutting Dia. 12.7950 in, Arbor Dia. 2.3620 in, Depth of Cut 0.1570 in, ANSI Code F2010.B.315.Z18.04.R592M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.