This item is Discontinued.

Walter Indexable Face Mill, 1.969" Cutter Dia, 6 Inserts, 6.50mm Cut Depth, F4033 Series F4033.B.050.Z06.06

Indexable Face Mill, 1.969" Cutter Dia, 6 Inserts, 6.50mm Cut Depth, F4033 Series (Discontinued)

  • Mfr # F4033.B.050.Z06.06
  • Zoro # G8160966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4033.B.050.Z06.06
Zoro #
G8160966
UPC #
-
Country of Origin
Germany

Dimensions

Depth of Cut
6.50mm
Diameter
1.969"
Shank Dia. (In.)
0.866
Overall Length (In.)
1.575
Cutting Length
0.256"
Overall Length
40.00mm
Hub Outside Dia.
40.00mm
Max. Cutting Dia.
63.00mm

Details

Item
Indexable Face Mill
Series
F4033
Number of Inserts
6
Bore
0.866"
Nomenclature
F4033.B.050.Z06.06
Number of Inserts Required
6
Cutting Edge Type
Carbide
Insert Screw
FS1459 Torx 15 IP
Left/Right Hand
Right
Material
All ISO
Coolant Fed
Coolant Through
Features
8 Cutting Edges per Indexable Insert
Max. Speed
17,900 RPM
Insert Holding Type
Hexagon Socket Head Cap Screw
Standards
ISO 6462-A
Compatible Hardware
FS1459 Torx 15 IP
ANSI Code
F4033.B22.050.Z06.06
ISO Number
F4033.B22.050.Z06.06
Side Cutting Edge Angle
0 Degrees

Description

Indexable Face Mill, Max. Cutting Dia. 63.00mm, Depth of Cut 6.50mm, ANSI Code F4033.B22.050.Z06.06, Compatible Hardware FS1459 Torx 15 IP, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.