Indexable Face Mill, 2-1/2" Cutter Dia, 20 Inserts, 2.2440 in Cut Depth, F4238 Series
- Mfr # 5197332
- Zoro # G8086732
product price:Â
$
2,069.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2-1/2"
Series
F4238
Depth of Cut
2.2440 in
Number of Inserts
20
Arbor Dia.
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5197332
- Zoro #
- G8086732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cutter Dia.
- 2-1/2"
- Depth of Cut
- 2.2440 in
- Arbor Dia.
- 1"
- Cutting Length
- 2.244"
- Shank Dia. (In.)
- 1
- Diameter
- 2.500"
- Overall Length (In.)
- 2.953
- Overall Length
- 75.00 mm
- Insert Cutting Edge Length
- 57.00mm
- Min. Cutting Dia.
- 2-1/2 in
- Shank Dia.
- 25.40 mm
- Max. Cutting Dia.
- 2 1/2 in
- Wire Rope Length
- 75.00 mm
- Length
- 75.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 2 1/2 in, Shank Dia. 25.40 mm, Overall Length 75.00 mm, ANSI Code F4238.UB26.064.Z04.57, Compatible Hardware FS1453 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.