Shop WALTER
See all product information
Create Account
Indexable Face Mill, 20 Inserts, 0.256 in Cut Depth
- Mfr # 7038946
- Zoro # G2882454
product price:Â
$
2,972.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Number of Inserts
20
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7038946
- Zoro #
- G2882454
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 20
- Cutting Application
- Shoulder Milling
- Max. Speed
- 7,000 RPM
- ISO Number
- M2136-125-B40-20-06
- Side Cutting Edge Angle
- 90 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M2136-125-B40-20-06
- Coolant Fed
- Non-Coolant Through
Dimensions
- Depth of Cut
- 0.2560 in
- Arbor Dia.
- 1.5750 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Arbor Dia. 1.5750 in, Depth of Cut 0.2560 in, ANSI Code M2136-125-B40-20-06, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.