Shop WALTER
See all product information
Create Account
Indexable Face Mill, 2.480" Cutter Dia, 12 Inserts, 43.00mm Cut Depth, F4238 Series
- Mfr # 5084990
- Zoro # G7894257
product price:Â
$
1,836.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2.480"
Series
F4238
Depth of Cut
43.00mm
Number of Inserts
12
Arbor Dia.
27.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5084990
- Zoro #
- G7894257
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F4238
- Number of Inserts
- 12
- Nomenclature
- F4238.B27.063.Z04.43
- Bore
- 0.866"
- Insert Screw
- FS359 Torx 15
- Material
- All ISO
- Left/Right Hand
- Right
- Number of Inserts Required
- 4
- Cutting Edge Type
- Carbide
- ISO Number
- F4238.B27.063.Z04.43
- Standards
- ISO 6462-A
- ANSI Code
- F4238.B27.063.Z04.43
- Coolant Fed
- Coolant Through
- Cutting Application
- Pocket Milling, Ramping, Shoulder Milling (Roughing)
- Compatible Hardware
- FS1453 T15IP Clamping Screw
- Features
- 2 Cutting Edges per Indexable Insert
- Max. Speed
- 12,600 RPM
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2.480"
- Depth of Cut
- 43.00mm
- Arbor Dia.
- 27.00mm
- Overall Length (In.)
- 2.756
- Shank Dia. (In.)
- 1.063
- Diameter
- 2.480"
- Cutting Length
- 1.693"
- Insert Cutting Edge Length
- 43.00mm
- Min. Cutting Dia.
- 63.00mm
- Overall Length
- 70.00 mm
- Shank Dia.
- 27.00 mm
- Max. Cutting Dia.
- 63 mm
- Wire Rope Length
- 70.00 mm
- Length
- 70.00 mm
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 63 mm, Shank Dia. 27.00 mm, Overall Length 70.00 mm, ANSI Code F4238.B27.063.Z04.43, Compatible Hardware FS1453 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.