Indexable Face Mill, 2.480" Cutter Dia, 13.00mm Cut Depth, F4041 Series
- Mfr # 5055655
- Zoro # G8204226
product price:Â
$
947.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
2.480"
Series
F4041
Depth of Cut
13.00mm
Arbor Dia.
27.00mm
Diameter
2.480"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5055655
- Zoro #
- G8204226
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Series
- F4041
- Material
- All ISO
- ISO Number
- F4041.B27.063.Z06.13
- Standards
- ISO 6462-A
- Compatible Hardware
- FS1458 T15IP Clamping Screw
- Max. Speed
- 12,000 RPM
- Features
- 4 Cutting Edges per Indexable Insert
- Coolant Fed
- Coolant Through
- ANSI Code
- F4041.B27.063.Z06.13
- Cutting Application
- Face Milling (Roughing and Finishing), Shoulder Milling (Roughing and Finishing), Slot Milling
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 2.480"
- Depth of Cut
- 13.00mm
- Arbor Dia.
- 27.00mm
- Diameter
- 2.480"
- Insert Cutting Edge Length
- 13.00mm
- Overall Length
- 50.00 mm
- Min. Cutting Dia.
- 63.00mm
- Shank Dia.
- 27.00 mm
- Max. Cutting Dia.
- 63 mm
- Wire Rope Length
- 50.00 mm
- Length
- 50.00 mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert
Description
Indexable Face Mill, Max. Cutting Dia. 63 mm, Shank Dia. 27.00 mm, Overall Length 50.00 mm, ANSI Code F4041.B27.063.Z06.13, Compatible Hardware FS1458 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.