This item is Discontinued.

Walter Indexable Face Mill, 3.937" Cutter Dia, 4.00mm Cut Depth, F4045 Series F4045.B32.100.Z14.04

Indexable Face Mill, 3.937" Cutter Dia, 4.00mm Cut Depth, F4045 Series (Discontinued)

  • Mfr # F4045.B32.100.Z14.04
  • Zoro # G8205303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4045.B32.100.Z14.04
Zoro #
G8205303
UPC #
-
Country of Origin
Germany

Dimensions

Depth of Cut
4.00mm
Diameter
3.937"
Overall Length (In.)
1.969
Cutting Length
0.157"
Shank Dia. (In.)
1.26
Overall Length
50.00mm
Insert Cutting Edge Length
4.00mm
Max. Cutting Dia.
109.80mm

Details

Item
Indexable Face Mill
Series
F4045
Bore
1.063"
Nomenclature
F4045.B32.100.Z14.04
Material
Steel, Cast Iron
Number of Inserts Required
14
Cutting Edge Type
Carbide
Left/Right Hand
Right
Cutting Application
Face Milling (Finishing), Face Milling (Roughing)
ISO Number
F4045.B32.100.Z14.04
Compatible Hardware
FK374 Clamping Wedge, FS2134 T15IP Clamping Screw
Max. Speed
7,900 RPM
Insert Holding Type
Cutter Retaining Screw
ANSI Code
F4045.B32.100.Z14.04
Features
14 Cutting Edges per Indexable Insert
Standards
ISO 6462-B
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Non-Coolant Through

Description

Indexable Face Mill, Max. Cutting Dia. 109.80mm, Depth of Cut 4.00mm, ANSI Code F4045.B32.100.Z14.04, Compatible Hardware FK374 Clamping Wedge, FS2134 T15IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.