This item is Discontinued.

Walter Indexable Face Mill, 3.937" Cutter Dia, 8 Inserts, 6.50mm Cut Depth, F4033 Series F4033.B.100.Z08.06

Indexable Face Mill, 3.937" Cutter Dia, 8 Inserts, 6.50mm Cut Depth, F4033 Series (Discontinued)

  • Mfr # F4033.B.100.Z08.06
  • Zoro # G7985695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4033.B.100.Z08.06
Zoro #
G7985695
UPC #
-
Country of Origin
Germany

Dimensions

Depth of Cut
6.50mm
Cutting Length
0.256"
Overall Length (In.)
1.969
Diameter
3.937"
Shank Dia. (In.)
1.26
Overall Length
50.00mm
Max. Cutting Dia.
113.00mm
Hub Outside Dia.
80.00mm

Details

Item
Indexable Face Mill
Series
F4033
Number of Inserts
8
Material
All ISO
Nomenclature
F4033.B.100.Z08.06
Left/Right Hand
Right
Number of Inserts Required
8
Bore
1.260"
Insert Screw
FS1459 Torx 15 IP
Cutting Edge Type
Carbide
Standards
ISO 6462-A
Features
8 Cutting Edges per Indexable Insert
Side Cutting Edge Angle
0 Degrees
ANSI Code
F4033.B32.100.Z08.06
Compatible Hardware
FS1459 Torx 15 IP
Insert Holding Type
Hexagon Socket Head Cap Screw
Max. Speed
12,700 RPM
ISO Number
F4033.B32.100.Z08.06
Coolant Fed
Coolant Through

Description

Indexable Face Mill, Max. Cutting Dia. 113.00mm, Depth of Cut 6.50mm, ANSI Code F4033.B32.100.Z08.06, Compatible Hardware FS1459 Torx 15 IP, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.