Shop WALTER
See all product information
Create Account
Indexable Face Mill, 5 Inserts, 0.197 in Cut Depth
- Mfr # 6111697
- Zoro # G2916900
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1970 in
Number of Inserts
5
Arbor Dia.
5/8 in
Overall Length
1.5750 in
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6111697
- Zoro #
- G2916900
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 5
- Coolant Fed
- Coolant Through
- ISO Number
- F2334R.B16.040.Z05.05
- Max. Speed
- 33,200 RPM
- Features
- 4 Cutting Edges Per Indexable Insert with Indexing Surfaces, Reinforced Design
- ANSI Code
- F2334R.B16.040.Z05.05
Dimensions
- Depth of Cut
- 0.1970 in
- Arbor Dia.
- 5/8 in
- Overall Length
- 1.5750 in
- Max. Cutting Dia.
- 1.5750 in
- Min. Cutting Dia.
- 1.1810 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert with Indexing Surfaces, Reinforced Design
Description
Indexable Face Mill, Max. Cutting Dia. 1.5750 in, Arbor Dia. 5/8 in, Depth of Cut 0.1970 in, ANSI Code F2334R.B16.040.Z05.05, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.