Indexable Face Mill, 6 Inserts, 0.157 in Cut Depth
- Mfr # 5000392
- Zoro # G2943537
product price:Â
$
1,637.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Number of Inserts
6
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Coolant Fed
Non-Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000392
- Zoro #
- G2943537
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Number of Inserts
- 6
- Coolant Fed
- Non-Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling
- ISO Number
- F2010.B.080.Z06.04.R592M
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 6,700 RPM
- ANSI Code
- F2010.B.080.Z06.04.R592M
Dimensions
- Depth of Cut
- 0.1570 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 1.9690 in
- Max. Cutting Dia.
- 3.5430 in
- Hub Outside Dia.
- 2.1750 in
- Min. Cutting Dia.
- 3.1500 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.5430 in, Arbor Dia. 1.0630 in, Depth of Cut 0.1570 in, ANSI Code F2010.B.080.Z06.04.R592M, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.