Indexable Face Mill, 6 Inserts, 0.256 in Cut Depth
- Mfr # 7038942
- Zoro # G2886870
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Number of Inserts
6
Arbor Dia.
0.8660 in
Overall Length
1.9690 in
ISO Number
M2136-050-B22-06-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7038942
- Zoro #
- G2886870
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 6
- ISO Number
- M2136-050-B22-06-06
- Coolant Fed
- Non-Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 11,200 RPM
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M2136-050-B22-06-06
Dimensions
- Depth of Cut
- 0.2560 in
- Arbor Dia.
- 0.8660 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Arbor Dia. 0.8660 in, Depth of Cut 0.2560 in, ANSI Code M2136-050-B22-06-06, Coolant Fed Non-Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.