Indexable Face Mill, 7 Inserts, 0.591 in Cut Depth
- Mfr # 7539495
- Zoro # G2889698
product price:Â
$
1,007.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Number of Inserts
7
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Side Cutting Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539495
- Zoro #
- G2889698
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- Number of Inserts
- 7
- Side Cutting Edge Angle
- 90 Degrees
- Max. Speed
- 13,200 RPM
- ISO Number
- M5130-063-B27-07-15
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Shoulder Milling
- Coolant Fed
- Coolant Through
- ANSI Code
- M5130-063-B27-07-15
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 2.4800 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Arbor Dia. 1.0630 in, Depth of Cut 0.5910 in, ANSI Code M5130-063-B27-07-15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.