Shop WALTER
See all product information
Create Account
Indexable Face Mill, 7.874" Cutter Dia, 7 Inserts, 50.00mm Cut Depth, F4253 Series
- Mfr # 5325564
- Zoro # G8277735
product price:Â
$
3,099.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
7.874"
Series
F4253
Depth of Cut
50.00mm
Number of Inserts
7
Arbor Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5325564
- Zoro #
- G8277735
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Indexable Face Mill
- Series
- F4253
- Number of Inserts
- 7
- Left/Right Hand
- Right
- Number of Inserts Required
- 7
- Insert Screw
- FS2072 Torx 20 IP
- Nomenclature
- F4253.BN40.200.Z07.20R
- Cutting Edge Type
- Carbide
- Material
- All ISO
- Compatible Hardware
- FS2081 T15IP Clamping Screw, FS2083 T7IP Clamping Screw
- Cutting Application
- Slot Milling
- Coolant Fed
- Non-Coolant Through
- ISO Number
- F4253.BN40.200.Z07.20R
- ANSI Code
- F4253.BN40.200.Z07.20R
- Insert Holding Type
- Screw
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 7.874"
- Depth of Cut
- 50.00mm
- Arbor Dia.
- 40.00mm
- Diameter
- 7.874"
- Cutting Length
- 0.098"
- Shank Dia. (In.)
- 1.575
- Overall Length (In.)
- 1.969
- Overall Length
- 50.00mm
- Hub Outside Dia.
- 90.00mm
- Max. Cutting Dia.
- 40.00mm
- Wire Rope Length
- 50.00mm
- Length
- 50.00mm
Description
Indexable Face Mill, Max. Cutting Dia. 40.00mm, Arbor Dia. 40.00mm, Depth of Cut 50.00mm, ANSI Code F4253.BN40.200.Z07.20R, Compatible Hardware FS2081 T15IP Clamping Screw, FS2083 T7IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.