Indexable Face Mill, 8 Inserts, 0.591 in Cut Depth
- Mfr # 7539502
- Zoro # G2889865
product price:Â
$
1,796.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Number of Inserts
8
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Min. Cutting Dia.
6.2990 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539502
- Zoro #
- G2889865
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Number of Inserts
- 8
- Standards
- ISO 6462-C (4 Bolts)
- Max. Speed
- 8,000 RPM
- Coolant Fed
- Coolant Through
- ANSI Code
- M5130-160-B40-08-15
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- M5130-160-B40-08-15
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1.5750 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 6.2990 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Arbor Dia. 1.5750 in, Depth of Cut 0.5910 in, ANSI Code M5130-160-B40-08-15, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.