This item is Discontinued.

Walter Indexable Grooving and Parting Toolholder, NCAI32-2425R-GX16-3, 12 in L, High Speed Steel 5029112

This item is Discontinued.

Walter

Indexable Grooving and Parting Toolholder, NCAI32-2425R-GX16-3, 12 in L, High Speed Steel (Discontinued)

Mfr # 5029112
Zoro # G7843202
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5029112
Zoro #
G7843202
UPC #
-
Country of Origin
United States
Item
Indexable Grooving and Parting Toolholder
Shank Material
High Speed Steel
Insert Shape
GX Grooving
ANSI Code
NCAI32-2425R-GX16-3
Lead Angle
90 Degrees
ANSI Number
NCAI32-2425R-GX16-3
For Use With
GX16-3 Series
Type
Coolant Thru
Rake
Neutral
Min. Bore
1.575"
Left/Right Hand
Right
Mounting Style
Screw Held Clamp
Style
90 Degrees Boring and Facing
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Insert Style
GX
Series
NCAI
Center to Cutting Tip
27.25mm
Cutting Location
Internal
Insert Holding Type
Clamp
Toolholder Style
NCAI
ISO Number
NCAI32-2425R-GX16-3
Product Family
NOVEX-CUT Internal Positive
Cutting Application
Grooving
Coolant Fed
Coolant Through
Compatible Product Type
GX16-3 Series
Container Type
90 Degrees Boring and Facing
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
12 in
Bar Dia.
1.260"
Shank Dia.
1-1/2 in
Depth of Cut
0.3540 in
Max. Grooving Width
5.00mm
Wire Rope Length
12 in
Length
12 in

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Right Hand, Grooving, ANSI Code NCAI32-2425R-GX16-3, Center to Cutting Tip 27.25mm, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.