Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Axial grooving, MSS-E20L14

  • Mfr # MSS-E20L14-GX24-2A5070

  • Zoro # G500026477


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
50mm
Insert Size
3mm
Application
Screw clamping
Series
Walter Cut
Overall length
42mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E20L14-GX24-2A5070
Zoro #
G500026477
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
50mm
Insert Size
3mm
Overall length
42mm
Body width
2mm
Center height
16mm
Module size
E20
Connection diameter
4.4mm
Maximum parting diameter
70mm
Maximum cutting depth
14mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Grooving Blades Grooving module – Axial grooving, MSS-E20L14-GX24-2A5070, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.