Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Axial grooving, MSS-E25L15

  • Mfr # MSS-E25L15-GX24-3A100150

  • Zoro # G800026566


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Connection size
5.9mm
Body width
3mm
Indexable insert width
4 - 5mm
Minimum cutting diameter
100mm
Module size
E25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25L15-GX24-3A100150
Zoro #
G800026566
UPC #
-
Country of Origin
Luxembourg

Dimensions

Connection size
5.9mm
Body width
3mm
Indexable insert width
4 - 5mm
Minimum cutting diameter
100mm
Module size
E25
Overall length
47mm
Maximum parting diameter
150mm
Center height
20mm
Maximum cutting depth
15mm
Overall Length
47mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L15-GX24-3A100150, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.