Zoro Homepage

Indexable Grooving Blades Grooving module - Axial grooving, MSS-E25L15

  • Mfr # MSS-E25L15-GX24-3A150300

  • Zoro # G400026577


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Series
Walter Cut
Insert Size
4 - 5mm
Cutting Dia.
150mm
Application
Screw clamping
Overall length
47mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25L15-GX24-3A150300
Zoro #
G400026577
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
4 - 5mm
Cutting Dia.
150mm
Overall length
47mm
Maximum parting diameter
300mm
Body width
3mm
Module size
E25
Connection diameter
5.9mm
Center height
20mm
Maximum cutting depth
15mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L15-GX24-3A150300, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.