Zoro Homepage

Indexable Grooving Blades Grooving module - Axial grooving, MSS-E25L21

  • Mfr # MSS-E25L21-GX24-3C100150

  • Zoro # G400027758


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Series
Walter Cut
Insert Size
4 - 5mm
Cutting Dia.
100mm
Application
Screw clamping
Center height
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25L21-GX24-3C100150
Zoro #
G400027758
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
4 - 5mm
Cutting Dia.
100mm
Center height
20mm
Overall length
60mm
Module size
E25
Connection diameter
6.2mm
Maximum parting diameter
150mm
Maximum cutting depth
21mm
Body width
3mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21-GX24-3C100150, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.