Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Axial grooving, MSS-E25L21

  • Mfr # MSS-E25L21-GX24-3C150300

  • Zoro # G500027641


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Connection size
6.2mm
Application
Screw clamping
Module size
E25
Center height
20mm
Body width
3mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25L21-GX24-3C150300
Zoro #
G500027641
UPC #
-
Country of Origin
Bulgaria

Dimensions

Connection size
6.2mm
Module size
E25
Center height
20mm
Body width
3mm
Indexable insert width
4 - 5mm
Maximum parting diameter
300mm
Overall length
60mm
Maximum cutting depth
21mm
Minimum cutting diameter
150mm
Overall Length
60mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21-GX24-3C150300, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.