Zoro Homepage

Indexable Grooving Blades Grooving module - Axial grooving, MSS-E25L21

  • Mfr # MSS-E25L21-GX24-3C70100

  • Zoro # G300027650


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Insert Size
4 - 5mm
Series
Walter Cut
Cutting Dia.
70mm
Application
Screw clamping
Connection diameter
6.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25L21-GX24-3C70100
Zoro #
G300027650
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
4 - 5mm
Cutting Dia.
70mm
Connection diameter
6.2mm
Module size
E25
Overall length
60mm
Center height
20mm
Maximum parting diameter
100mm
Maximum cutting depth
21mm
Body width
3mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25L21-GX24-3C70100, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.