
Indexable Grooving Blades Grooving module - Axial grooving, MSS-E25R15
Mfr # MSS-E25R15-GX24-2A5070
Zoro # G700026338
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Maximum cutting depth
15mm
Overall length
47mm
Maximum parting diameter
70mm
Indexable insert width
3mm
Series
Walter Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSS-E25R15-GX24-2A5070
Zoro #
G700026338
UPC #
-
Country of Origin
Bulgaria
Dimensions
Maximum cutting depth
15mm
Overall length
47mm
Maximum parting diameter
70mm
Indexable insert width
3mm
Body width
2mm
Center height
20mm
Connection size
5.9mm
Minimum cutting diameter
50mm
Module size
E25
Overall Length
47mm
Details
Series
Walter Cut
Application
Screw clamping
Description
Indexable Grooving Blades Grooving module – Axial grooving, MSS-E25R15-GX24-2A5070, cutting direction - Right, coolant style - no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.