Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Axial grooving, MSS-E32L15

  • Mfr # MSS-E32L15-GX24-4A300900

  • Zoro # G400027246


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Minimum cutting diameter
300mm
Module size
E32
Overall length
54mm
Indexable insert width
6mm
Body width
4.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E32L15-GX24-4A300900
Zoro #
G400027246
UPC #
-
Country of Origin
Luxembourg

Dimensions

Minimum cutting diameter
300mm
Module size
E32
Overall length
54mm
Indexable insert width
6mm
Body width
4.2mm
Connection size
5.9mm
Center height
25.5mm
Maximum cutting depth
15mm
Maximum parting diameter
900mm
Overall Length
54mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Grooving Blades Grooving module – Axial grooving, MSS-E32L15-GX24-4A300900, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.