Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Radial grooving, MSS-E20L1

  • Mfr # MSS-E20L12-GX16-2

  • Zoro # G300026868


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Module size
E20
Series
Walter Cut
Indexable insert width
3mm
Shank Width (In.)
0.17322835 in
Overall length
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E20L12-GX16-2
Zoro #
G300026868
UPC #
-
Country of Origin
Bulgaria

Dimensions

Module size
E20
Indexable insert width
3mm
Shank Width (In.)
0.17322835 in
Overall length
33mm
Maximum cutting depth
12mm
Body width
2mm
Center height
16mm
Maximum grooving diameter
63mm
Overall Length
33mm
Shank Width
4.4mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20L12-GX16-2, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.