Zoro Homepage

Indexable Grooving Blades Grooving module - Radial grooving, MSS-E20R1

  • Mfr # MSS-E20R12-GX16-3

  • Zoro # G700027229


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Module size
E20
Maximum grooving diameter
63mm
Body width
3mm
Indexable insert width
4 - 5mm
Center height
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E20R12-GX16-3
Zoro #
G700027229
UPC #
-
Country of Origin
Bulgaria

Dimensions

Module size
E20
Maximum grooving diameter
63mm
Body width
3mm
Indexable insert width
4 - 5mm
Center height
16mm
Shank Width (In.)
0.17322835 in
Overall length
33mm
Maximum cutting depth
12mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20R12-GX16-3, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.