Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Radial grooving, MSS-E25L2

  • Mfr # MSS-E25L21-GX24-2

  • Zoro # G000027806


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application
Screw clamping
Insert Size
3mm
Shank Width (In.)
5.9mm
Series
Walter Cut
Maximum grooving diameter
79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25L21-GX24-2
Zoro #
G000027806
UPC #
-
Country of Origin
Bulgaria

Dimensions

Insert Size
3mm
Shank Width (In.)
5.9mm
Maximum grooving diameter
79mm
Overall length
47mm
Maximum cutting depth
21mm
Body width
2mm
Module size
E25
Center height
20mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-E25L21-GX24-2, cutting direction - Left, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.