Zoro Homepage

Indexable Grooving Blades Grooving module - Radial grooving, MSS-E25R2

  • Mfr # MSS-E25R21-GX24-3

  • Zoro # G500028044


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Maximum cutting depth
21mm
Shank Width (In.)
0.23228346 in
Overall length
47mm
Indexable insert width
4 - 5mm
Maximum grooving diameter
79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-E25R21-GX24-3
Zoro #
G500028044
UPC #
-
Country of Origin
Bulgaria

Dimensions

Maximum cutting depth
21mm
Shank Width (In.)
0.23228346 in
Overall length
47mm
Indexable insert width
4 - 5mm
Maximum grooving diameter
79mm
Module size
E25
Center height
20mm
Body width
3mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-E25R21-GX24-3, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.