Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Radial grooving, MSS-I16R0

  • Mfr # MSS-I16R04-GX09-1

  • Zoro # G000027912


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall length
19mm
Indexable insert width
2mm
Body width
1.3mm
Minimum hole diameter
20mm
Maximum cutting depth
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-I16R04-GX09-1
Zoro #
G000027912
UPC #
-
Country of Origin
Luxembourg

Dimensions

Overall length
19mm
Indexable insert width
2mm
Body width
1.3mm
Minimum hole diameter
20mm
Maximum cutting depth
4mm
Connection size
3.8mm
Module size
I16
Center height
6.3mm
Hole Dia.
20mm
Overall Length
19mm

Details

Series
Walter Cut
Application
Screw clamping

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-I16R04-GX09-1, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.