Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Grooving Blades Grooving module - Radial grooving, MSS-I20R0

  • Mfr # MSS-I20R05-GX09-1

  • Zoro # G000028995


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Center height
7.6mm
Indexable insert width
2mm
Minimum hole diameter
25mm
Overall length
23mm
Connection size
3.8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-I20R05-GX09-1
Zoro #
G000028995
UPC #
-
Country of Origin
Luxembourg

Dimensions

Center height
7.6mm
Indexable insert width
2mm
Minimum hole diameter
25mm
Overall length
23mm
Connection size
3.8mm
Body width
1.3mm
Maximum cutting depth
5mm
Module size
I20
Overall Length
23mm
Hole Dia.
25mm

Details

Application
Screw clamping
Series
Walter Cut

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-I20R05-GX09-1, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.