
Indexable Grooving Blades Grooving module - Radial grooving, MSS-I40R1
Mfr # MSS-I40R10-GX16-1
Zoro # G500029072
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Center height
15.5mm
Application
Screw clamping
Minimum hole diameter
50mm
Module size
I40
Series
Walter Cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSS-I40R10-GX16-1
Zoro #
G500029072
UPC #
-
Country of Origin
Bulgaria
Dimensions
Center height
15.5mm
Minimum hole diameter
50mm
Module size
I40
Overall length
47mm
Maximum cutting depth
10mm
Indexable insert width
2mm
Connection size
5.9mm
Body width
1.3mm
Overall Length
47mm
Hole Dia.
50mm
Details
Application
Screw clamping
Series
Walter Cut
Description
Indexable Grooving Blades Grooving module – Radial grooving, MSS-I40R10-GX16-1, cutting direction - Right, coolant style - no coolant exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.