Zoro Homepage

Indexable Grooving Blades Grooving module - Radial grooving, MSS-I40R1

  • Mfr # MSS-I40R10-GX16-2

  • Zoro # G200026401


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
50mm
Center height
15.5mm
Module size
I40
Connection size
5.9mm
Body width
2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-I40R10-GX16-2
Zoro #
G200026401
UPC #
-
Country of Origin
Luxembourg

Dimensions

Hole Dia.
50mm
Center height
15.5mm
Module size
I40
Connection size
5.9mm
Body width
2mm
Maximum cutting depth
10mm
Indexable insert width
3mm
Overall Length
47mm

Description

Indexable Grooving Blades Grooving module – Radial grooving, MSS-I40R10-GX16-2, cutting direction - Right, coolant style - no coolant exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.