Zoro Homepage

Indexable insert thread milling cutter, Adjustable coolant supply: Rad

  • Mfr # T2711-24-W25-3-09-2-31.5

  • Zoro # G400033599


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Application
Universal indexable insert thread milling cutter
Finish
T2711
Connection diameter
25mm
Row distance
31.5mm
Functional length
64.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2711-24-W25-3-09-2-31.5
Zoro #
G400033599
UPC #
-
Country of Origin
Germany

Dimensions

Connection diameter
25mm
Functional length
64.5mm
Overall length
132mm
Cutting diameter
24mm

Details

Application
Universal indexable insert thread milling cutter
Finish
T2711
Row distance
31.5mm
Number of indexable inserts
6EA
Pmax
3.5mm
Number of teeth
3EA

Description

Indexable insert thread milling cutter, Adjustable coolant supply: Radial or axial coolant outlets, T2711-24-W25-3-09-2-31.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.