Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable insert thread milling cutter, Adjustable coolant supply: Rad

  • Mfr # T2711.20-W19-3-06-2-25.4

  • Zoro # G600031913


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Row distance
25.4mm
Number of teeth
3
For thread diameter size
UNC 1
Cutting diameter
20mm
Application
Universal indexable insert thread milling cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2711.20-W19-3-06-2-25.4
Zoro #
G600031913
UPC #
-
Country of Origin
Germany

Dimensions

For thread diameter size
UNC 1
Cutting diameter
20mm
Functional length
53.9mm
Connection diameter
19.1mm
Overall length
113.3mm
Diameter
UNC 1
Overall Length
113.3mm

Details

Row distance
25.4mm
Number of teeth
3
Application
Universal indexable insert thread milling cutter
Number of indexable inserts
6
Pmax TPI
8in

Description

Indexable insert thread milling cutter, Adjustable coolant supply: Radial or axial coolant outlets, T2711.20-W19-3-06-2-25.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.