Zoro Homepage

Indexable insert thread milling cutter, Adjustable coolant supply: Rad

  • Mfr # T2712-24-W25-3-09-2-31.5

  • Zoro # G500033550


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Cutting diameter
24mm
Overall length
146.6mm
Functional length
79.5mm
For thread diameter size
M 30
Maximum cutting depth
63mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2712-24-W25-3-09-2-31.5
Zoro #
G500033550
UPC #
-
Country of Origin
Germany

Dimensions

Cutting diameter
24mm
Overall length
146.6mm
Functional length
79.5mm
For thread diameter size
M 30
Maximum cutting depth
63mm
Connection diameter
25mm
Diameter
M 30
Overall Length
146.6mm

Details

Number of teeth
3
Number of indexable inserts
6
Row distance
31.5mm
Application
Universal indexable insert thread milling cutter
Pmax
3.5mm

Description

Indexable insert thread milling cutter, Adjustable coolant supply: Radial or axial coolant outlets, T2712-24-W25-3-09-2-31.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.