Zoro Homepage

Indexable insert thread milling cutter, Adjustable coolant supply: Rad

  • Mfr # T2712.23-W26-3-09

  • Zoro # G000031094


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Application
Universal indexable insert thread milling cutter
Finish
T2712
Cutting diameter
22.5mm
Number of indexable inserts
3EA
Number of teeth
3EA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2712.23-W26-3-09
Zoro #
G000031094
UPC #
-
Country of Origin
Germany

Dimensions

Cutting diameter
22.5mm
Functional length
76mm
Overall length
144mm
Connection diameter
25.4mm

Details

Application
Universal indexable insert thread milling cutter
Finish
T2712
Number of indexable inserts
3EA
Number of teeth
3EA
Pmax TPI
7in

Description

Indexable insert thread milling cutter, Adjustable coolant supply: Radial or axial coolant outlets, T2712.23-W26-3-09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.